Abbotsford
sie3rb30262ve0

SIEMENS 3RB3026-2VE0 O/L RELAY ELEC 10-40A S0CL 20 CONT MNT SPR TYPE

Price $409.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RB3026-2VE0

Description

OVERLOAD RELAY 10...40 A FOR MOTOR PROTECTION SIZE S0, CLASS 20 CONTACTOR ASS. MAIN CIRCUIT: SPR.-LOAD.TERM. AUX.CIRCUIT: SPR.-LOAD.TERM. MANUAL-AUTOM.-RESET

Specifications

Brand Name Siemens Item Name Electronic Overload Relay
Type Manual-Automatic-Reset Class Class 20
Amperage Rating 10 - 40 A Terminal Type Spring Loaded Terminal
Frame Size S0 Standards RoHS Compliant
UPC 662643903072

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok