
CARLO GAVAZZI 24-240 VAC/DC Thermistor Monitoring Relay
Description
DTA71 is a motor thermistor monitoring relay. Through the motor internal PTC or PTCs the DTA detects when one or more motor windings are exceeding the maximum operating winding temperature. The PTC type installed in the motor is different according to the motor insulation temperature. The temperature triggering threshold is determined by the PTC Type. The relay is equipped with 1 SPDT relay output and AUTO reset.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Thermistor Monitoring Relay |
Voltage Rating | 265 VAC/18 VDC | Contact Configuration | SPDT |
Amperage Rating | 8 A | Terminal Type | Screw |
Dimensions | 67.2 mm L x 35.5 mm W x 81 mm H | Mounting | DIN Rail |
Temperature Rating | -25 to 60°C |
Packages
1 - UNIT - 1 |