
EATON XTOB006BC1 4Amp-6Amp Eaton XTOB Series Frame B Thermal Overload Relay
Description
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630 A. XTOB units can be directly mounted to the contactor. Direct connect up to 250 A. Stand alone and CT type up to 630 A. Large thermal over current range. Test button. Manual/automatic selectable reset. NO-NC auxiliary as standard. Class 10 A (to 250 A).
Specifications
Brand Name | Cutler Hammer | Item Name | IEC Thermal Overload Relay |
Type | Bimetallic | Class | Class 10 |
Contact Configuration | 1 NO, 1 NC | Series/Model | XTOB |
Amperage Rating | 4 - 6 A | Terminal Type | Screw |
Frame Size | 45 mm | Mounting | Direct |
Standards | UL Listed, CSA, CE Certified, RoHS Compliant, ATEX Compliant, IEC 60947, EN 60947 | Application | For Motor and Power Control Equipment |
UPC | 015082784397 |
Packages
1 - UNIT - 1 |