EATON XTOB100LC1 IEC Thermal Overload Relay Bimetallic 1 NO, 1 NC 70 - 100 A,
Description
Eaton XT IEC bimetallic overload relay, 70-100A overload range, 140 mm Frame size, 1NO-1NC contact configuration, used with 185-250A, 10A trip type
Specifications
Brand Name | Eaton | Item Name | IEC Thermal Overload Relay |
Type | Bimetallic | Class | Class 10 |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Series/Model | XTOB | Amperage Rating | 70 - 100 A |
Frame Size | L, 140 mm | Mounting | Direct |
Temperature Rating | -13 to 122 °F | For Use With | 185 - 250 A Contactor |
Standards | EN 60947, UL Listed, IEC 60947, CSA Certified, RoHS Compliant, CE, ATEX Compliant | UPC | 782116358946 |
Packages
1 - UNIT - 1 |