EATON XTOBP60BC1 0.4Amp-0.6Amp Eaton XTOB Series Frame C Thermal Overload Relay
Description
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630 A. XTOB units can be directly mounted to the contactor. Direct connect up to 250 A. Stand alone and CT type up to 630 A. Large thermal over current range. Test button. Manual/automatic selectable reset. NO-NC auxiliary as standard. Class 10 A (to 250 A).
Specifications
Brand Name | Cutler Hammer | Item Name | IEC Overload Relay |
Type | Manual/Automatic Reset | Class | Class 10 |
Voltage Rating | 690 VAC | Coil Voltage | 220 VDC |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Series/Model | XTOB | Amperage Rating | 0.4 - 0.6 A |
Overload Amperage | 400 - 600 mA | Terminal Type | M4 Screw |
Frame Size | B | Dimensions | 2.84 in W x 1.81 in D x 3.82 in H |
Mounting | Direct | Enclosure Type | IP20 |
Temperature Rating | -13 to 131 °F | For Use With | 7 - 15 A Contactors |
Standards | IEC/EN 60947, VDE 0660, UL Listed, CSA Certified | Application | For Motor and Power Control Equipment |
UPC | 782116359134 |
Packages
1 - UNIT - 1 |