![cthxtobp24bc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305281103.jpg?preset=medium)
EATON XTOBP24BC1 0.16Amp-0.24Amp Eaton XTOB Series Frame B Thermal Overload Relay
Description
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | Thermal Overload Relay | Type | Bi-Metallic |
Contact Configuration | 1 NO, 1 NC | Overload Amperage | 0.16 - 0.24 A |
Frame Size | B | Mounting | Direct |
Standards | EN 60947, IEC 60947, CSA Certified, UL Listed, ATEX Compliant, CE Certified, RoHS Compliant | Application | Motor and Power Control Equipment |
UPC | 015082784328 |
Packages
1 - UNIT - 1 |