![cthxtom004ac1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305281787.jpg?preset=medium)
EATON XTOM004AC1 2.4-4Amp Eaton XT IEC Miniature Overload Relay
Description
Mini Overload Relay - bimetallic type XTOM. Phase failure sensitivity. Direct mount to XTMC and XTMF mini contactors. Manual and automatic reset by selector switch. One make (NO) or one break (NC) auxiliary contact as standard.
Specifications
Brand Name | Cutler Hammer | Item Name | Thermal Overload Relay |
Type | Miniature | Class | Class 10 |
Contact Configuration | 1 NO, 1 NC | Series/Model | XT |
Amperage Rating | 2.4 - 4 A | Terminal Type | Screw |
Frame Size | 45 mm | Dimensions | 3.0000 IN X 3.0000 IN X 2.0000 IN |
Mounting | Direct | Standards | UL Listed, CSA, CE Certified, RoHS Compliant, ATEX Compliant, IEC 60947, EN 60947 |
Application | For Motor and Power Control Equipment | UPC | 015080145183 |
Packages
1 - UNIT - 1 |