Abbotsford
cthxtom006ac1

EATON XTOM006AC1 4-6Amp Eaton XT IEC Miniature Overload Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTOM006AC1

Description

Mini Overload Relay - bimetallic type XTOM. Phase failure sensitivity. Direct mount to XTMC and XTMF mini contactors. Manual and automatic reset by selector switch. One make (NO) or one break (NC) auxiliary contact as standard.

Specifications

Brand Name Eaton Sub Brand None
Item Name Thermal Overload Relay Type Electronic, Miniature
Class Class 10 Contact Configuration 1 NO - 1 NC
Amperage Rating 4 - 6 A Terminal Type Screw
Dimensions 1.8500 IN X 2.5600 IN X 2.3600 IN Mounting Direct
Standards IEC 60947, EN 60947, CSA Certified, UL Listed, RoHS Compliant, CE Marked, ATEX Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
UPC 782116359226

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok