![cthxtom009ac1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305281790.jpg?preset=medium)
EATON XTOM009AC1 6-9Amp Eaton XT IEC Miniature Overload Relay
Description
Phase failure sensitivity. Direct mount to XTMC and XTMF mini contactors. Trip Class 10. 11 settings to cover 0.1 to 12A. Ambient temperature compensated –5° to 50°C [23° to 122°F]. Manual and automatic reset by selector switch. One make (NO) or one break (NC) auxiliary contact as standard. Test/Off button. Trip-free release.
Specifications
Brand Name | Cutler Hammer | Type | Control Relay |
Contact Configuration | 1NC,1NO | Dimensions | 1.8500 IN X 2.5600 IN X 2.3600 IN |
Mounting | Direct | Standards | CSA Certified,EN 60947,IEC 60947,UL Listed,ATEX Compliant,CE Marked,RoHS Compliant |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 782116359233 |
Packages
1 - UNIT - 1 |