EATON XTOM2P4AC1 1.6-2.4Amp Eaton XT IEC Miniature Overload Relay
Description
Phase failure sensitivity. Direct mount to XTMC and XTMF mini contactors. Trip Class 10. 11 settings to cover 0.1 to 12A. Ambient temperature compensated –5° to 50°C [23° to 122°F]. Manual and automatic reset by selector switch. One make (NO) or one break (NC) auxiliary contact as standard. Test/Off button. Trip-free release.
Specifications
Brand Name | Eaton | Item Name | Mini Overload Relay |
Type | Control Relay | Class | Class 10 |
Contact Configuration | 1 NO, 1 NC | Amperage Rating | 10 A |
Overload Amperage | 1.6 - 2.4 A | Frame Size | 45 mm |
Dimensions | 2.75 x 3 x 2 in | Mounting | Direct |
Temperature Rating | -5 to 50 °C | Standards | CE, CSA Certified, IEC 60947, UL Listed, EN 60947, RoHS Compliant, ATEX Compliant |
Application | Commercial, Institutional Buildings, Structures | UPC | 015080144797 |
Packages
1 - UNIT - 1 |