
ABB TF42-0.55 0.41-0.55Amp 3-Pole TF42 Series Thermal Overload Relay
Description
The TF42-0.55 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.
Specifications
Brand Name | ABB | Item Name | Thermal Overload Relay |
Type | Thermal | Class | Class 10 |
Voltage Rating | 600 VAC/VDC Auxiliary, 690 VAC/600 VDC Main | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | TF42 |
Amperage Rating | 0.41 - 0.55 A | Frequency Rating | 50/60 Hz |
Dimensions | 70.5 mm L x 45 mm W x 88.3 mm H | Enclosure Type | IP10 |
Temperature Rating | -25 to 60 °C | For Use With | AF09, AF12, AF16, AF26, AF30 and AF38 Series Contactor |
Standards | ABS, ATEX, BV, CB, CCS, CQC, CSA, EAC, LR, GL, GOST, RinA, RMRS Certified, cUL E48139, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, RoHS Compliant, UL 60947-1, UL 60947-4-1, UL E48139 Listed | Application | For Reliable Protection of Motors in the Event of Overload or Phase Failure |
UPC | 804325558617 |
Packages
1 - UNIT - 1 |