
ABB 324CXGS 6.5-13.5Amp NEMA SZ00-1 GE Controls Overload Relay
Description
NEMA Size 1 Solid State Overload Relay with 27 A, 6.5 to 13.5 overload range, NEMA size 2, 50 maximum fuse, 50 maximum breaker for MRO and replacement mounting position.
Specifications
Brand Name | GE | Item Name | Electronic Overload Relay |
Type | Solid State | Class | Class 10, 20, 30 |
Voltage Rating | 600 VAC | Amperage Rating | 6.5 - 13.5 A |
Dimensions | 3.55 in W x 3.94 in D x 7 in H | Enclosure Type | NEMA 1, 2 |
For Use With | NEMA Size 3 Starter | UPC | 783166577202 |
Packages
1 - UNIT - 1 |