ABB 324F310A 135Amp 3 Poles Nema 4 1NC GE Controls 300 Line Overload Relay Offset
Description
NEMA Size 4 3-Pole Block Overload Relay with 1NC, 135 A, 600 VAC/250 VDC manual reset, standard panel-mount.
Specifications
Brand Name | GE | Item Name | Overload Relay |
Voltage Rating | 600 VAC, 250 VDC | Contact Configuration | 1 NC |
Number of Poles | 4 | Amperage Rating | 135 A |
Dimensions | 6.25 in L x 5.06 in W x 5.26 in H | Mounting Type | Panel |
NEMA Rating | NEMA 4 |
Packages
1 - UNIT - 1 |