![gec324fxls](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405487.jpg?preset=medium)
ABB 324FXLS Size 3 and 4 35-70Amp GE Overload Relay
Description
NEMA Size 3 and 4 Solid State Overload Relay with 90, 135 A, 35 to 70 overload range, NEMA size 3 and 4, 250 maximum fuse, 250 maximum breaker for MRO and replacement mounting position.
Specifications
Brand Name | GE | Item Name | Electronic Overload Relay |
Type | Solid State | Voltage Rating | 600 VAC |
Contact Configuration | SPDT | Number of Poles | 3 |
Amperage Rating | 35 - 70 A | Dimensions | 6.25 in W x 5.6 in D x 5.06 in H |
Mounting | Panel | Enclosure Type | NEMA 3, 4 |
Temperature Rating | -20 to 70 °C | For Use With | Motor Starter |
Packages
1 - UNIT - 1 |