![geccr324cxep](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999193.jpg?preset=medium)
ABB CR324CXEP Size 1 600VAC 1.6-3.4Amp 3 Poles General Electric Relay Motor Control, Stainless Steel
Description
Relay overload solid state NEMA size 1, 27 A. Overload range startes 1.6-3.4, 12 fuse maximum .
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Contact Configuration | 1 NO, 1 NC | Amperage Rating | 27 A |
Wire Size | 14-8 AWG | Overload Amperage | 1.6 - 3.4 A |
Dimensions | 3.77 in L x 3.6 in W x 3.7 in H | Mounting | Panel |
Enclosure Type | NEMA 1 | For Use With | CR306B/C Contactors |
Standards | UL Listed | UPC | 783166552162 |
Packages
1 - UNIT - 1 |