Abbotsford
geccr324dxgp

ABB CR324DXGP Size 2 6.5- 13.5Amp General Electric Relay Motor Control, Stainless Steel

Price $578.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR324DXGP

Description

Solid-state overload relay. 6.5 to 13.5 A overload range. 50 A maximum fuse and breaker. NEMA size 2. 45 A continuous current rating. Panel mount position. 2:1 adjustable full load amps with tactile feedback dial. Selectable 10/20/30 protection class. Built-in thermal memory to prevent hot motor restarts. Protection against complete phase current loss. Manual reset (standard) and remote reset (optional) 120 VAC. 2% accuracy. 2% repeatability. Self-powered at 50% of minimum current range. Unbalance trip signal for PLC operation. Manual trip. Visual trip indication. Standard isolated 1NO and 1NC AUX contact (A600, Q600). Built-in line/load straps. Fits with existing 300-line starters. Power factor correction terminals (sizes 1-4). DIN rail mountable sizes 1 and 2. Ambient insensitive within the stated operating temperature of -20 to 70°C.

Specifications

Brand Name GE Item Name Solid State Overload Relay
Class Class 10, 20, 30 Voltage Rating 120 VAC
Contact Configuration 1 NO, 1 NC Amperage Rating 50 A
Wire Size 18-4 AWG Overload Amperage 6.5 - 13.5 A
Dimensions 3.77 in L x 3.6 in W x 3.7 in H Mounting Panel
Enclosure Type NEMA 2 Temperature Rating -20 to 70 °C
For Use With CR306D Contactors Standards UL Listed
UPC 783166552209

Packages

1 - UNIT - 1