
ABB CR324FXKP Size 3-4 600VAC 17-35Amp 3 Poles General Electric Overload Solid State Relay, Stainless Steel
Description
Overload Relay, Solid State, Magnetic; Trip Class 10, Class 20, Class 30; 3 Pole; 3, 4 Nema Size; Manual/remote Reset; Motor Fla 17 To 35 Ampere; Auxiliary Contact 1no-1nc; Contact Rating 600 Vac 90/135 Ampere; Panel Mounting; Cr324 Model
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Class | Class 10, 20, 30 | Voltage Rating | 600 VAC |
Power Rating | 90/135 at 600 VAC | Contact Configuration | 1 NO, 1 NC |
Overload Amperage | 17 - 35 A | Dimensions | 6.25 in L x 5.06 in W x 5.26 in H |
Mounting | Panel | Enclosure Type | NEMA 4 |
Standards | UL Listed | UPC | 783166577288 |
Packages
1 - UNIT - 1 |