
ABB MT03L 4.0-6.3Amp GE Controls Overload Relay Miniature
Description
Thermal over load relay for use with micro contractors. It has thermal protection against balanced overload. It has three-pole differential (phase unbalance protection). It has automatic ambient temperature compensation. It has front mounted selector for choosing utilization current, reset button with 2 positions for manual (H) and automatic (A) by turning the blue selector. It is independent of reset.
Specifications
Brand Name | Emerson | Item Name | Thermal Overload Relay |
Amperage Rating | 4 - 6.3 A | Terminal Type | Screw |
For Use With | MC0/MC1/MC2 and C-2000 Mini Contactors | Standards | UL 508, cULus Listed, NFC 63-650, IEC/EN 60947-4-1, CSA 22.2/14, VDE 0660 |
UPC | 425095010114 |
Packages
1 - UNIT - 1 |