ABB RT12P RELAY O/LOAD 10.0-16.0ASTOP
Description
Thermal overload relay class 20 manual/auto for contactors. Control circuit up to 690V AC. Thermal protection against normal overloads. Three pole differential (phase unbalance protection). Protection against long starting times. Automatic ambient temperature compensation between – 25ºC y + 60ºC. Front mounted test button. Trip indication.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Class | Class 20 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | RT Series |
Amperage Rating | 10 - 16 A | Terminal Type | Screw |
Temperature Rating | -25 to 60 °C | For Use With | CL00, CL01, CL02, CL03, CL04, CL25, CL45 Contactors |
UPC | 017018136447 |
Packages
1 - UNIT - 1 |