ABB RT12T 17.5-22Amp General Electric Series RT Class 20 Thermal Overload Relay
Description
Overload relay for use with CL25/CL04/CL45 contactors. 17.5 to 22 A current range. Manual or auto with or without stop reset type. Class-20 trip class. 70 A maximum fuse rating. 50 A maximum circuit breaker rating. C2000 RT overload relays provide motor overload protection through fixed bimetal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Reset on the upstroke, weld check and trip test.
Specifications
Brand Name | Emerson | Item Name | Thermal Overload Relay |
Class | Class 20 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | RT |
Amperage Rating | 17.5 - 22 A | Dimensions | 1.77 in W x 2.08 in D x 3.83 in H |
Temperature Rating | -25 to 60 °C | For Use With | CL00, CL01, CL02, CL25, CL03, CL04, CL45 Contactors |
Standards | cULus Listed, CE, Lloyd's Register Certified, UL 508, VDE 0660, NFC 63-650, IEC/EN 60947-4-1, CSA 22.2/14 | Application | Electrical Distribution and Control |
UPC | 017018136461 |
Packages
1 - UNIT - 1 |