
ABB RT1F Thermal Overload Relay 1 NO, 1 NC 0.65 - 1.1 A,
Description
C2000 RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes—manual reset only, automatic reset only, manual reset/stop, or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check, and trip test.
Specifications
Brand Name | Emerson | Item Name | Thermal Overload Relay |
Class | Class 10A | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | RT |
Amperage Rating | 0.65 - 1.1 A | Dimensions | 1.77 in W x 2.52 in D x 3.64 in H |
Temperature Rating | -25 to 60 °C | For Use With | CL00, CL01, CL02, CL25, CL04, CL45 Contactors |
Standards | cULus Listed, CE, Lloyd's Register Certified, UL 508, VDE 0660, NFC 63-650, IEC/EN 60947-4-1, CSA 22.2/14 | Application | Electrical Distribution and Control |
UPC | 017018137031 |
Packages
1 - UNIT - 1 |