Abbotsford
gecrt1g

ABB RT1G RELAY O/LOAD 1-1.5 CL 10

Price $55.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT1G

Description

C2000 RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes—manual reset only, automatic reset only, manual reset/stop, or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check, and trip test.

Specifications

Brand Name GE Item Name Overload Relay
Class Class 10 Mounting Direct
UPC 017018137048

Packages

1 - UNIT - 1