
ABB RT1H RELAY O/LOAD 1.3-1.9 CL10
Description
GE RT1H overload relay adjustable from 1.3-1.9 A - Manual or Automatic Reset - Class 10 tripping characteristic - 2 base mounted auxiliary contacts and phase loss protection - Mounts directly to any CL00, CL01, CL02, CL25, CL04 or CL45 3 pole contactor.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Type | Manual/Automatic Reset W/WO Stop | Class | Class 10 A |
Voltage Rating | 690 V | Contact Configuration | NC, NO |
Number of Poles | 3 | Amperage Rating | 1.3 - 1.9 A |
Terminal Type | Screw | Dimensions | 1.772 in W x 2.085 in D x 3.838 in H |
Mounting | Direct Attachment | For Use With | CL00, CL01, CL02, CL25, CL04 or CL45 3 Pole Contactors |
UPC | 017018137055 |
Packages
1 - UNIT - 1 |