![gecrt1j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305373432.jpg?preset=medium)
ABB RT1J RELAY O/LOAD 1.8-2.7 CL10
Description
Control circuit up to 690V AC
Specifications
Brand Name | GE | Sub Brand | GE Industrial Solution |
Item Name | Thermal Overload Relay | Type | Manual/Automatic Reset W/WO Stop |
Class | Class 10 | Voltage Rating | 690 V |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 1.8 - 2.7 A | Terminal Type | Screw |
Dimensions | 1.772 in W x 2.085 in D x 3.838 in H | Mounting | Direct |
For Use With | CL00, CL01, CL02, CL25, CL04 or CL45 3 Pole Contactors | Application | Electrical distribution and Control |
UPC | 017018137062 |
Packages
1 - UNIT - 1 |