![gecrt1m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999548.jpg?preset=medium)
ABB RT1M GE Industrial Solution Thermal Overload Relay Automatic 5.5 - 8.5 A,
Description
Thermal overload relays for contactor. Control circuit up to 690 VAC. Thermal protection against normal overloads. Three pole differential (phase unbalance protection). Protection against long starting times. Automatic ambient temperature compensation between -25 to 60 °C. Front mounted test button. Trip indication. Independent auxiliary contacts with double rupture.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Type | Manual/Auto Reset | Class | Class 10 |
Voltage Rating | 690 VAC | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | RT |
Amperage Rating | 5.5 - 8.5 A | Terminal Type | Screw |
Dimensions | 1.77 in W x 2.52 in D x 3.64 in H | Temperature Rating | -25 to 60 °C |
For Use With | CL00, CL01, CL02, CL25, CL03, CL04, CL45 Contactors | Standards | cULus Listed, CE, Lloyd's Register Certified, UL 508, VDE 0660, NFC 63-650, IEC/EN 60947-4-1, CSA 22.2/14 |
UPC | 017018137093 |
Packages
1 - UNIT - 1 |