
ABB RT1S RELAY O/LOAD 14.5-18 CL10
Description
GE Overload Thermal Relay, 14.5 to 18 A, 3 Poles, Surface Mount, Threaded Terminal.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Class | Class 10 | Number of Poles | 3 |
Series/Model | RT Series | Amperage Rating | 14.5 - 18 A |
Terminal Type | Screw | Mounting | Surface |
For Use With | CL00, CL01, CL02, CL03, CL04, CL25, CL45 Contactors | UPC | 017018137123 |
Packages
1 - UNIT - 1 |