ABB RT1U RELAY O/LOAD 21-26A CL10
Description
GE Thermal Overload Relay, Series: RT, 0 to 400 Hz, 1NO-1NC, 26 A at 690 VAC Contact, 3 Pole, Contactor Mount, Screw Terminal, -25 to 60 deg C, 1.35 in W x 3.64 in D x 2.52 in H.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Type | Manual/Automatic Reset W/WO Stop | Class | Class 10 A |
Voltage Rating | 690 V | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | RT |
Amperage Rating | 21 - 26 A | Frequency Rating | 0 - 400 Hz |
Terminal Type | Screw | Dimensions | 1.35 in W x 3.64 in D x 2.52 in H |
Mounting | Direct Attachment | Temperature Rating | -20 to 60 °C |
For Use With | CL25, CL45, CL01, CL02, CL03, CL04, CL00 Contactors | UPC | 017018137147 |
Packages
1 - UNIT - 1 |