
ABB RT1W RELAY O/LOAD 30-40A CL10
Description
GE Thermal Overload Relay, Series: RT, 0 to 400 Hz, 1NO-1NC, 40 A at 690 VAC Contact, 3 Pole, Contactor Mount, Screw Terminal, -25 to 60 deg C, 1.35 in W x 3.64 in D x 2.52 in H.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Class | Class 10 | Voltage Rating | 690 VAC |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Series/Model | RT Series | Amperage Rating | 30 - 40 A |
Frequency Rating | 0 - 400 Hz | Terminal Type | Screw |
Dimensions | 1.35 in W x 3.64 in D x 2.52 in H | Temperature Rating | -25 to 60 °C |
For Use With | CL00, CL01, CL02, CL03, CL04, CL25, CL45 Contactors | UPC | 017018137161 |
Packages
1 - UNIT - 1 |