![gecrt22e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999593.jpg?preset=medium)
ABB RT22E Thermal Overload Relay 1 NO, 1 NC 30 - 43 A,
Description
Thermal overload relays for contactors, class 20. Thermal protection against normal overloads. Three pole differential (phase unbalance protection). Protection against long starting times. Automatic ambient temperature compensation between -25 °C + 60 °C. Front mounted test button. Trip indication. Independent auxiliary contacts with double rupture (1NO - 1NC).
Specifications
Brand Name | Emerson | Item Name | Thermal Overload Relay |
Class | Class 20 | Voltage Rating | 690 VAC |
Contact Configuration | 1 NO, 1 NC | Series/Model | RT |
Amperage Rating | 30 - 43 A | Wire Size | 50 mm² |
Terminal Type | Screw | Dimensions | 109.7 mm L x 79.7 mm H |
Mounting | Direct | Temperature Rating | -25 to 60 °C |
For Use With | CL06, CL07, CL08, CL09, CL10 Contactors | Standards | UL 508, cULus Listed, CSA 22.2/14, NFC 63-650, CEI 17-50, Lloyd's Register Certified |
Application | For Electrical Distribution and Control | UPC | 017018136515 |
Packages
1 - UNIT - 1 |