Abbotsford
gecrt22h

ABB RT22H RELAY O/LOAD 54-65A CL20

Price $109.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT22H

Description

Overload relay for use with CL07/CL08/CL09/CL10 contactors. 54 to 65 A current range. Manual or auto with or without stop reset type. Class-20 trip class. 175 A maximum fuse rating. 150 A maximum circuit breaker rating. C2000 RT overload relays provide motor overload protection through fixed bimetal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Reset on the upstroke, weld check and trip test.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Class Class 20 Series/Model RT Series
Amperage Rating 54 - 65 A Terminal Type Screw
For Use With CL05, CL06, CL07, CL08, CL09, CL10 Contactors UPC 017018136539

Packages

1 - UNIT - 1