![gecrt2b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358904.jpg?preset=medium)
ABB RT2B Thermal Overload Relay 1 NO, 1 NC 14.5 - 19 A,
Description
Thermal overload relays for contactors, class 10. Thermal protection against normal overloads. Three pole differential (phase unbalance protection). Protection against long starting times. Automatic ambient temperature compensation between -25 °C + 60 °C. Front mounted test button. Trip indication. Independent auxiliary contacts with double rupture (1NO - 1NC).
Specifications
Brand Name | Emerson | Item Name | Thermal Overload Relay |
Class | Class 10 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | RT |
Amperage Rating | 14.5 - 19 A | Temperature Rating | -25 to 60 °C |
For Use With | CL05, CL06, CL07, CL08, CL09, CL10 Contactors | Standards | cULus Listed, CE, Lloyd's Register Certified, UL 508, VDE 0660, NFC 63-650, IEC/EN 60947-4-1, CSA 22.2/14 |
Application | Electrical Distribution and Control | UPC | 017018137185 |
Packages
1 - UNIT - 1 |