![gecrt2c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999556.jpg?preset=medium)
ABB RT2C Thermal Overload Relay Manual/Auto Reset 1 NO, 1 NC 18.5 - 25 A,
Description
C2000 RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes—manual reset only, automatic reset only, manual reset/stop, or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check, and trip test.
Specifications
Brand Name | Emerson | Item Name | Thermal Overload Relay |
Type | Manual/Auto Reset | Class | Class 10 |
Voltage Rating | 690 VAC | Contact Configuration | 1 NO, 1 NC |
Series/Model | RT | Amperage Rating | 18.5 - 25 A |
Wire Size | 50 mm² | Terminal Type | Screw |
Dimensions | 109.7 mm L x 79.7 mm H | Mounting | Direct |
Temperature Rating | -25 to 60 °C | For Use With | CL06, CL07, CL08, CL09, CL10 Contactors |
Standards | UL 508, cULus Listed, CSA 22.2/14, NFC 63-650, CEI 17-50, Lloyd's Register Certified | Application | For Electrical Distribution and Control |
UPC | 017018137192 |
Packages
1 - UNIT - 1 |