
ABB RT2E RELAY O/LOAD 30-43A CL10
Description
GE Overload Relay, Thermal, Series: RT Series, 30 to 43 A, 1NC-1NO Contact Form, 3 Pole, Panel Mounting, Threaded Terminal, -25 to 60 deg C, 109.7 mm L x 79.7 mm H Dimensions.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Class | Class 10 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Series/Model | RT Series |
Amperage Rating | 30 - 43 A | Terminal Type | Screw |
Dimensions | 109.7 mm L x 79.7 mm H | Mounting | Panel |
Temperature Rating | -25 to 60 °C | For Use With | CL05, CL06, CL07, CL08, CL09, CL10 Contactors |
UPC | 017018137215 |
Packages
1 - UNIT - 1 |