Abbotsford
gecrt2l

ABB RT2L RELAY O/LOAD 78-97A CL10

Price $160.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT2L

Description

Overload relay for use with CL10 contactors. 78 to 97 A current range. Manual or auto with or without stop reset type. Class-10 trip class. 225 A maximum fuse rating. 225 A maximum circuit breaker rating. C2000 RT overload relays provide motor overload protection through fixed bimetal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Reset on the upstroke, weld check and trip test.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Class Class 10 Series/Model RT Series
Amperage Rating 78 - 97 A Terminal Type Screw
For Use With CL05, CL06, CL07, CL08, CL09, CL10 Contactors UPC 017018137253

Packages

1 - UNIT - 1