ABB RT3C 63-90Amp Class 10 Series RT Thermal Overload Relay
Description
PRODUCT FEATURES: - Control circuit up to 690V AC- Thermal protection against normal overloads.- Three pole differential (phase unbalance protection).- Protection against long starting times.- Automatic ambient temperature compensation between- 25ºC y + 60ºC.- Front mounted test button.- Trip indication.- Independent auxiliary contacts with double rupture (1NO + 1NC).- Function selector: - Manual RESET - Manual RESET and STOP - Automatic RESET with STOP - Automatic RESET without STOP
Specifications
Brand Name | Emerson | Item Name | IEC Style Overload Relay |
Type | Automatic/Manual | Class | Class 10 |
Number of Poles | 3 | Amperage Rating | 63 - 90 A |
Dimensions | 4-1/4 in W x 5.39 in D x 4.09 in H | For Use With | CK75, CK08 Contactors |
Standards | UL, cUL Listed | Application | Electrical Distribution and Control |
UPC | 017018137284 |
Packages
1 - UNIT - 1 |