
ABB RTN1G 1-1.5Amp General Electric RT Series Class 10 Thermal Overload Relay
Description
Direct mount manual contactor thermal overload relay. For use with CL00, CL01, CL02, CL25, CL04 and CL45 contactors. Manual reset type. 1 to 1.5 A current. Class 10 trip. 6 A maximum fuse rating. 15 A maximum circuit breaker rating.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Class | Class 10 | Amperage Rating | 1 - 1.5 A |
Wire Size | 14-8 AWG | Mounting | Direct |
Enclosure Type | NEMA 1 | For Use With | CL00, CL01, CL02, CL04, CL25, CL45 Contactors, Compact 6 in Starters |
UPC | 017018140055 |
Packages
1 - UNIT - 1 |