![gecrtn2j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999613.jpg?preset=medium)
ABB RTN2J RELAY O/LOAD 64-82A CL10
Description
Direct mount manual contactor thermal overload relay. For use with CL08, CL09 and CL10 contactors. Manual reset type. 64 to 82 A current. Class 10 trip. 225 A maximum fuse rating. 200 A maximum circuit breaker rating.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Class | Class 10 | Amperage Rating | 64 - 82 A |
Wire Size | 10-3 AWG | Mounting | Direct |
For Use With | CL08, CL09, CL10, LAR10AJ Contactors | UPC | 017018140277 |
Packages
1 - UNIT - 1 |