![gecrtn4n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999615.jpg?preset=medium)
ABB RTN4N 120-190Amp Class 10 GE Controls Overload Relay
Description
Separate mount manual contactor thermal overload relay. For use with CK09 and CK95 contactors. Manual reset type. 120 to 190 A current. Class 10 trip. Bus bar terminal type. 600 A maximum fuse rating. 500 A maximum circuit breaker rating.
Specifications
Brand Name | GE | Item Name | Thermal Overload Relay |
Type | Manual Contactor | Class | Class 10 |
Amperage Rating | 120 - 190 A | For Use With | CK09 and CK95 Contactors |
Packages
1 - UNIT - 1 |