SIEMENS 3RU1116-0KB0 OVERLOAD FOR 3RT1010.9-1.25A
Description
Overload,iec,s00,cl10,0.9 - 1.25a,screw
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Class | Class 10 |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 4 A | Wire Size | (2) 20-16 AWG, (2) 18-14 AWG, (2)12 AWG Main Contact, (2) 20-16 AWG, (2) 18-14 AWG Auxiliary Contact |
Overload Amperage | 0.9 - 1.2 A | Terminal Type | Screw |
Frame Size | S00 | Dimensions | 45 mm W x 87 mm H x 78 mm D |
Mounting | Direct | Enclosure Type | IP20 |
Temperature Rating | -20 to 70 °C | Standards | CCC, CSA Certified, UL Listed, EAC Approved, ATEX |
UPC | 040892584066 |
Packages
1 - UNIT - 1 |