SIEMENS 3RU1116-1AB0 Sirius Thermal Overload Relay Automatic/Manual Reset 1 NO, 1 NC Auxiliary 1.1 - 1.6 A, 0.55 kW
Description
Overload,iec,s00,cl10,1.1 - 1.6a,screw
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | Automatic/Manual Reset |
Class | Class 10 | Voltage Rating | 690 V Operating, 6 kV Surge |
Power Rating | 0.55 kW | Contact Configuration | 1 NO, 1 NC Auxiliary |
Number of Poles | 3 | Amperage Rating | 1.1 - 1.6 A |
Phase | 1 | Wire Size | (2) 20-16 AWG Solid, (2) 18-14 AWG Stranded |
Terminal Type | Screw | Dimensions | 45 mm W x 78 mm D x 87 mm H |
Mounting | Direct | Temperature Rating | -20 to 70 °C Ambient |
For Use With | Size S00 Contactor, Motor Protection | Standards | UL Listed, CSA, CCC, EAC, ATEX, IECEx, CE, Certified, IEC Compliant |
UPC | 040892568103 |
Packages
1 - UNIT - 1 |