
9-12Amp Siemens Sirius 3RU111 Bimetallic Class 10 Overload Relay with Screw Terminals
Description
Overload relay with 1NO-1NC contacts for S00 contactor mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | Automatic/Manual Reset |
Class | Class 10 | Voltage Rating | 690 V Operating, 6 kV Surge |
Power Rating | 5.5 kW | Contact Configuration | 1 NO, 1 NC Auxiliary |
Number of Poles | 3 | Amperage Rating | 9 - 12 A |
Phase | 1 | Wire Size | (2) 20-16 AWG Solid, (2) 18-14 AWG Stranded |
Terminal Type | Screw | Dimensions | 45 mm W x 78 mm D x 87 mm H |
Mounting | Direct | Temperature Rating | -20 to 70 °C Ambient |
For Use With | Size S00 Contactor, Motor Protection | Standards | UL Listed, CSA, CCC, EAC, ATEX, IECEx, CE, Certified, IEC Compliant |
UPC | 754554411668 |
Packages
1 - UNIT - 1 |