
SIEMENS 3RU1126-1DB0 RELAY O/L 0.35 - 0.5AFOR 3RT102
Description
SIEP 3RU1126-1DB0 O/L RLY W/SCRTERM
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Class | Class 10 |
Voltage Rating | 690 V | Power Rating | 6 W |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 10 A | Wire Size | (2) 16-12 AWG, (2) 14-8 AWG Main Contact, (2) 20-16 AWG, (2) 18-14 AWG Auxiliary Contact |
Overload Amperage | 2.2 - 3.2 A | Terminal Type | Screw |
Frame Size | S0 | Dimensions | 45 mm W x 97 mm H x 96 mm D |
Mounting | Direct | Enclosure Type | IP20 |
Temperature Rating | -20 to 70 °C | Standards | CCC, CSA Certified, UL Listed, EAC Approved, ATEX |
UPC | 754554411682 |
Packages
1 - UNIT - 1 |