![sie3ru11261eb0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880107.jpg?preset=medium)
SIEMENS CANADA 3RU1126-1EB0 2.8-4Amp Siemens Sirius 3RU112 Bimetallic Class 10 Overload Relay with Screw Terminals
Description
SIEP 3RU1126-1EB0 O/L RLY W/SCRTERM
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Class | Class 10 |
Voltage Rating | 690 V | Power Rating | 6 W |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 16 A | Wire Size | (2) 16-12 AWG, (2) 14-8 AWG Main Contact, (2) 20-16 AWG, (2) 18-14 AWG Auxiliary Contact |
Overload Amperage | 2.8 - 4 A | Terminal Type | Screw |
Frame Size | S0 | Dimensions | 45 mm W x 97 mm H x 96 mm D |
Mounting | Direct | Enclosure Type | IP20 |
Temperature Rating | -20 to 70 °C | Standards | CCC, CSA Certified, UL Listed, EAC Approved, ATEX |
UPC | 754554411699 |
Packages
1 - UNIT - 1 |