![sie3ru11261ed0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880110.jpg?preset=medium)
SIEMENS 3RU1126-1ED0 RELAY O/L 2.8 - 4A FOR3RT102
Description
SIEP 3RU1126-1ED0 O/L RLY W/CAGCLMP
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Class | Class 10 |
Voltage Rating | 690 V | Power Rating | 5.7 W |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Wire Size | (2) 16-12 AWG, (2) 14-8 AWG Main Contact, (2) 20-14 AWG Auxiliary Contact | Overload Amperage | 2.8 - 4 A |
Terminal Type | Screw, Cage Clamp | Frame Size | S0 |
Dimensions | 45 mm W x 97 mm H x 96 mm D | Enclosure Type | IP20 |
Temperature Rating | -20 to 70 °C | Standards | CCC, CSA Certified, UL Listed, EAC Approved, ATEX |
UPC | 754554411996 |
Packages
1 - UNIT - 1 |