![sie3ru11261kb0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157881645.jpg?preset=medium)
SIEMENS CANADA 3RU1126-1KB0 9-2.5Amp Siemens Sirius 3RU112 Bimetallic Class 10 Overload Relay with Screw Terminals
Description
Overload relay with 1NO-1NC contacts for S0 contactor mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Voltage Rating | 690 V |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 35 A | Power Rating | 6 W |
Dimensions | 45 mm W x 97 mm H x 96 mm D | Temperature Rating | -20 to 70 °C |
Standards | CCC, CSA Certified, UL Listed, EAC Approved, ATEX | UPC | 754554412382 |
Packages
1 - UNIT - 1 |