![sie3ru11264bb0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157881645.jpg?preset=medium)
SIEMENS 3RU1126-4BB0 Sirius Thermal Overload Relay Automatic/Manual Reset 1 NO, 1 NC Auxiliary 14 - 20 A, 7.5 kW
Description
Overload,iec,s0,cl10,14 - 20a,screw
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | Automatic/Manual Reset |
Class | Class 10 | Voltage Rating | 690 V Operating, 6 kV Surge |
Power Rating | 7.5 kW | Contact Configuration | 1 NO, 1 NC Auxiliary |
Number of Poles | 3 | Amperage Rating | 14 - 20 A |
Phase | 1 | Wire Size | (2) 20-16 AWG Solid, (2) 18-14 AWG Stranded |
Terminal Type | Screw | Dimensions | 45 mm W x 96 mm D x 97 mm H |
Mounting | Direct | Temperature Rating | -20 to 70 °C Ambient |
For Use With | Size S0 Contactor, Motor Protection | Standards | UL Listed, CSA, CCC, EAC, ATEX, IECEx, CE, Certified, IEC Compliant |
UPC | 754554412405 |
Packages
1 - UNIT - 1 |