
SIEMENS CANADA 3RU1126-4DB0 20-25 Amp Siemens Sirius 3RU112 Bimetallic Class 10 Overload Relay with Screw Terminals
Description
SIEP 3RU1126-4DB0 O/L RLY W/SCRTERM
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Voltage Rating | 690 V |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 63 A | Power Rating | 8.1 W |
Dimensions | 45 mm W x 97 mm H x 96 mm D | Temperature Rating | -20 to 70 °C |
Standards | CCC, CSA Certified, UL Listed, EAC Approved, ATEX | UPC | 754554412429 |
Packages
1 - UNIT - 1 |