SIEMENS CANADA 3RU11364BB0 14-20Amp Siemens Sirius 3RU113 Bimetallic Class 10 Overload Relay with Screw Terminals
Description
SIEP 3RU1136-4BB0 O/L RLY W/SCRTERM
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10 | Voltage Rating | 690 VAC |
Power Rating | 9 W | Contact Configuration | 1NO, 1NC |
Number of Poles | 3 | Phase | 3 |
Wire Size | Main Contact: (2) 0.75 - 16 mm² Solid, (2) 0.75 - 25 mm², 0.75 - 35 mm² Stranded, (2) 0.75 - 16 mm², 0.75 - 25 mm² Finely Stranded with Core End Processing, Auxiliary Contact: (2) 0.5 - 1.5 mm², (2) 0.75 - 2.5 mm² Solid, (2) 0.5 - 1.5 mm², (2) 0.75 - 2.5 mm² Finely Stranded with Core End Processing | Overload Amperage | 14 - 20 A |
Terminal Type | Screw | Frame Size | S2 |
Dimensions | 55 mm W x 118 mm D x 105 mm H | Mounting | Contactor, Direct Attachment |
Enclosure Type | IP20 | Standards | DMT 98 ATEX G 001, CCC, CSA Certified, UL Listed, EAC Approved, CE, Ex ATEX, IECEx |
Application | For Motor Protection | UPC | 754554412474 |
Packages
1 - UNIT - 1 |