
SIEMENS 3RU11364DB0 Sirius Thermal Overload Relay 1NO, 1NC 9 W
Description
SIEP 3RU1136-4DB0 O/L RLY W/SCRTERM
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Class | Class 10 |
Voltage Rating | 690 VAC | Power Rating | 9 W |
Contact Configuration | 1NO, 1NC | Number of Poles | 3 |
Phase | 3 | Wire Size | Main Contact: (2) 0.75 - 16 mm² Solid, (2) 0.75 - 25 mm², 0.75 - 35 mm² Stranded, (2) 0.75 - 16 mm², 0.75 - 25 mm² Finely Stranded with Core End Processing, Auxiliary Contact: (2) 0.5 - 1.5 mm², (2) 0.75 - 2.5 mm² Solid, (2) 0.5 - 1.5 mm², (2) 0.75 - 2.5 mm² Finely Stranded with Core End Processing |
Overload Amperage | 18 - 25 A | Terminal Type | Screw |
Frame Size | S2 | Dimensions | 55 mm W x 118 mm D x 105 mm H |
Mounting | Contactor, Direct Attachment | Enclosure Type | IP20 |
Standards | DMT 98 ATEX G 001, CCC, CSA Certified, UL Listed, EAC Approved, CE, Ex ATEX, IECEx | UPC | 754554412481 |
Packages
1 - UNIT - 1 |