SIEMENS CANADA 3RU11364GB0 36-45Amp Siemens Sirius 3RU113 Bimetallic Class 10 Overload Relay with Screw Terminals
Description
Overload relay with 1NO-1NC contacts for S2 contactor mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Voltage Rating | 690 VAC |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 36 - 45 A | Power Rating | 9 W |
Dimensions | 55 mm W x 118 mm D x 105 mm H | Temperature Rating | -20 to 70 °C |
Standards | UL Listed, CSA, CCC, CE | UPC | 754554412511 |
Packages
1 - UNIT - 1 |